Dual Function Showerhead in Vibrant® Brushed Moderne Brass
Statement™ Dual Function Showerhead in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Single-function round rainhead features full coverage with Katalyst technology, a drenching spray experience ideal for rinsing shampoo from hair
- MasterClean spray face features an easy-to-clean surface that withstands mineral buildup
- Optimized spray face for maximum performance
- 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Statement™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 3-15/16 in
- Diameter:
- 11-15/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount
- Height:
- 3-15/16 in
- Length:
- 11-15/16 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Dual
- Spray Type:
- Full, Rain
- WaterSense Labeled:
- Yes
- Width:
- 11-15/16 in