Hand Shower Holder in Vibrant® Brushed Moderne Brass
Statement™ Hand Shower Holder in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- For use with a hand shower and hose (sold separately)
- Includes check valve for backflow prevention
- Hand shower holder fits most hand showers
- Coordinates with other products in the Statement collection
- Slip-fit inlet
Specifications
- ADA Compliant:
- No
- Collection:
- Statement™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 4-86/125 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-11/16 in
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-3/4 in