Multi Function Showerhead in Matte Black
Statement™ Multi Function Showerhead in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Multifunction showerhead with advanced spray engine provides three spray experiences: Full coverage with Katalyst technology, Deep Massage, and Cloud
- Full Coverage with Katalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair; oblong shape targets shoulders
- Deep Massage streams twist and swirl, targeting sore muscles to ease away aches and pains
- Cloud spray experience restores with a thick cloud of silky, super-fine water droplets
- MasterClean spray face features an easy-to-clean surface that withstands mineral buildup
- Optimized spray face for maximum performance
- 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Statement™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-3/4 in
- Diameter:
- 7-15/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Height:
- 5-9/16 in
- Length:
- 7-15/16 in
- Shape:
- Oval
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Mist
- WaterSense Labeled:
- Yes
- Width:
- 7-15/16 in