Multi Function Showerhead in Vibrant® Brushed Nickel
Statement™ Multi Function Showerhead in Vibrant® Brushed Nickel
Product Details
Product Details
- Dual-function oblong rainhead features full coverage with Katalyst technology, a drenching spray experience ideal for rinsing shampoo from hair
- Deep Massage streams twist and swirl, targeting sore muscles to ease away aches and pains
- MasterClean spray face features an easy-to-clean surface that withstands mineral buildup
- 2.5 gpm (9.5 lpm) maximum flow rate at 80 psi (5.5 bar)
- Optimized spray face for maximum performance
- Includes diverter
- Requires two-function rainhead arm and flange (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Statement™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 3-7/16 in
- Diameter:
- 13-15/16 in
- Faucet Mount:
- Ceiling Mount
- Height:
- 3-7/16 in
- Length:
- 13-15/16 in
- Shape:
- Oval
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Rain
- Width:
- 13-15/16 in