Shower Rail in Vibrant® Brushed Nickel
Statement™ Shower Rail in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Coordinates with most Kohler® hand showers and accessories; Statement round, oblong, or barrel-shaped design recommended
- Integrated water supply allows water to be plumbed directly through bottom bracket of slide bar
- Allows adjustment of hand shower angle
- Adjustable mounting brackets offer installation flexibility
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Statement™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 2-7/8 in
- GSA Approved:
- No
- Height:
- 31-9/10 in
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 3-9/16 in
- NSF Certified:
- No
- Slide Bar Height:
- 31-7/8 in
- Width:
- 6-15/16 in