Single Function Body Spray
Statement® Single Function Body Spray
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Single-function round body spray delivers four twisting DeepMassage streams, targeting sore muscles to ease awayaches and pains
- Spray face on semi-recessed ball joint rotates 20° in anydirection for targeted hydromassage
- MasterClean spray face features an easy-to-clean surfacethat withstands mineral buildup
- Low-profile design complements any décor
- ½ in NPT connection
- 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 2.5 gpm
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Statement®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- End Connection 1:
- NPT
- Faucet Material:
- Brass
- Fitting Size 1:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Height:
- 2-3/4 in
- Installation Type:
- Surface Mount, Wall Mount
- Length:
- 2-3/4 in
- Showerhead Function:
- Single
- Spray Type:
- Massage
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in