This product requires certification to purchase.

Single Function Body Spray in Matte Black

You last purchased this on
 
KOHLER

Statement® Single Function Body Spray in Matte Black

  • Fast #
  • Part #K26300-BL
  • Item #9690913
  • Manufacturer Part #26300-BL
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Statement® Single Function Body Spray in Matte Black

  • Fast #
  • Part #K26300-BL
  • Item #9690913
  • Manufacturer Part #26300-BL
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Oblong single-function linear body spray delivers 14 twirlingDeep Massage streams, targeting sore muscles to easeaway aches and pains
  • MasterClean spray face features an easy-to-clean surfacethat withstands mineral buildup
  • Low-profile design complements any décor
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • ½" NPT connection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Body Spray Flow Rate:
2.5 gpm
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Statement®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
NPT
Faucet Material:
Brass
Fitting Size 1:
1/2 in
Flow Rate:
2.5 gpm
Height:
10-7/8 in
Installation Type:
Semi-recessed Mount, Wall Mount
Length:
10-7/8 in
Showerhead Function:
Single
Spray Type:
Massage
Width:
3-1/2 in