Single Function Body Spray
Statement® Single Function Body Spray
Frequently Purchased Together
Product Details
Product Details
- Oblong single-function linear body spray delivers 14 twirlingDeep Massage streams, targeting sore muscles to easeaway aches and pains
- MasterClean spray face features an easy-to-clean surfacethat withstands mineral buildup
- Low-profile design complements any décor
- 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar)
- ½" NPT connection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 1.75 gpm
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Statement®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- NPT
- Faucet Material:
- Brass
- Fitting Size 1:
- 1/2 in
- Height:
- 10-7/8 in
- Installation Type:
- Semi-recessed Mount, Wall Mount
- Length:
- 10-7/8 in
- Showerhead Function:
- Single
- Spray Type:
- Massage
- Width:
- 3-1/2 in