Single Function Body Spray
Statement® Single Function Body Spray
Frequently Purchased Together
Product Details
Product Details
- Oblong single-function linear body spray delivers 14 twirling deep massage streams, targeting sore muscles to ease away aches and pains
- MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
- Low-profile design complements any decor
- 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar)
- 1/2 in NPT connection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Body Spray Flow Rate:
- 1.75 gpm
- Collection:
- Statement®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Height:
- 3-1/2 in
- Installation Type:
- Semi-recessed Mount
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- No
- Width:
- 10-7/8 in