This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Statement™ Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26291-G-BN
  • Item #9690872
  • Manufacturer Part #26291-G-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Statement™ Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26291-G-BN
  • Item #9690872
  • Manufacturer Part #26291-G-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single-function round rainhead features full coverage with katalyst technology, a drenching spray experience ideal for rinsing shampoo from hair
  • MasterClean™spray face features an easy-to-clean surface that withstands mineral buildup
  • Optimized spray face for maximum performance
  • 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Requires Certification
  • Green


Specifications

ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Statement™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
3-15/16 in
Diameter:
11-15/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount, Wall Mount
Height:
3-15/16 in
Length:
11-15/16 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
11-15/16 in