This product requires certification to purchase.

SLIDEBAR SHELF *STATEMENT MATTE BLACK

You last purchased this on
 
KOHLER

Statement™ SLIDEBAR SHELF *STATEMENT MATTE BLACK

  • Fast #
  • Part #K26317-BL
  • Item #9690977
  • Manufacturer Part #26317-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Statement™ SLIDEBAR SHELF *STATEMENT MATTE BLACK

  • Fast #
  • Part #K26317-BL
  • Item #9690977
  • Manufacturer Part #26317-BL
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 4-1/4 in x 8-1/16 in x 1-5/16 in (108 x 205 x 33 mm) oblong shelfwith rim
  • Designed to fit most KOHLER slide bars with integrated watersupply as well as stand-alone supply elbows
  • Coordinates with other products in the Statement collection
  • Lightly textured surface keeps soap and bottles secure
  • Center drain slot prevents water pooling
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Statement™
Color Finish Name:
Matte Black
Faucet Part Type:
Slidebar Shelf
Material:
Brass
WaterSense Labeled:
No
Width:
4-1/4 in