This product requires certification to purchase.

STATEMENT 2F CM RH ARM - 5 127MM

You last purchased this on
 
KOHLER

Statement™ STATEMENT 2F CM RH ARM - 5 127MM

  • Fast #
  • Part #K26325-BN
  • Item #9690805
  • Manufacturer Part #26325-BN
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Statement™ STATEMENT 2F CM RH ARM - 5 127MM

  • Fast #
  • Part #K26325-BN
  • Item #9690805
  • Manufacturer Part #26325-BN
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Compatible only with two-function rainheads
  • 5 in (127 mm) rainhead arm
  • Requires Certification

Specifications

Collection:
Statement™
Color Finish Name:
Vibrant Brushed Nickel
Faucet Part Type:
Shower Arm
Material:
Brass
Shower Arm Reach:
5 in
Width:
4-9/16 in