STATEMENT ADA HANDSHOWER ADAPTER
Statement™ STATEMENT ADA HANDSHOWER ADAPTER
Product Details
Product Details
- Easily threads between hand shower and hose, allowingwater flow to pause via push-button functionality
- ADA-compliant nonpositive shutoff
- Coordinates with other products in the Statement collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B651
- Collection:
- Statement™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- Faucet Part Type:
- Hand Shower Hose Adapter
- Height:
- 1-1/4 in
- Length:
- 1-3/8 in
- Material:
- Brass
- Width:
- 1-3/8 in