This product requires certification to purchase.

STATEMENT ICONIC OPEN RAIN RH

You last purchased this on
 
KOHLER

Statement™ STATEMENT ICONIC OPEN RAIN RH

  • Fast #
  • Part #K26301-BN
  • Item #9690949
  • Manufacturer Part #26301-BN
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Statement™ STATEMENT ICONIC OPEN RAIN RH

  • Fast #
  • Part #K26301-BN
  • Item #9690949
  • Manufacturer Part #26301-BN
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Unique rainhead design reveals faucet stream flowing intowide-nozzle face plate, releasing a thick curtain of water
  • Full Coverage Rain uses gravity to deliver a soft flow ofwater, providing a gentle spray experience reminiscent ofnatural rainfall
  • Self-leveling ball joint keeps rainhead parallel to the groundfor steady coverage
  • Optimized spray face for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Statement™
Color Finish Name:
Vibrant Brushed Nickel
Flow Rate:
2.5 gpm
Height:
5-1/4 in
Length:
8-7/8 in
Width:
8-7/8 in