This product requires certification to purchase.

WAND HANDSHOWER HOLDER

You last purchased this on
 
KOHLER

Statement™ WAND HANDSHOWER HOLDER

  • Fast #
  • Part #K26304-BN
  • Item #9690866
  • Manufacturer Part #26304-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Statement™ WAND HANDSHOWER HOLDER

  • Fast #
  • Part #K26304-BN
  • Item #9690866
  • Manufacturer Part #26304-BN
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For use with the Statement wand iconic hand shower andhose (sold separately)
  • Coordinates with other products in the Statement collection
  • Requires Certification

Documents


Specifications

Collection:
Statement™
Color Finish Name:
Vibrant Brushed Nickel
Faucet Part Type:
Hand Shower Holder
Height:
3-3/4 in
Length:
2-1/2 in
Width:
2-1/2 in