6-5/16 in. Bath Hand Grab Bar in Vibrant Brushed Nickel
Steeping™ 6-5/16 in. Bath Hand Grab Bar in Vibrant Brushed Nickel
Product Details
Product Details
- Set of two grab bars
- Premium metal construction for durability and reliability
- Kohler® finishes resist corrosion and tarnishing
- For use with steeping baths and whirlpools
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Steeping™ Baths and Whirlpools
- CARB OTC LEED Compliant:
- No
- Collection:
- Steeping™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-5/16 in
- Material:
- Metal
- Mount Type:
- Wall
- Width:
- 2-7/8 in