60 x 36 in. Drop-In Bathtub with Left Drain in White
Steeping™ 60 x 36 in. Drop-In Bathtub with Left Drain in White
Product Details
Product Details
- 60" x 36" x 20 3/8"
- Drop-in, three wall alcove or undermount installation
- Designed for one-person bathing
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.1M
- ASME:
- ASME A112.19.1M
- Bathtub Shape:
- Rectangle
- CSA Certified:
- Yes
- Collection:
- Steeping™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 20-3/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Cast Iron
- Overall Length:
- 60 in
- Overall Width:
- 36 in