Waterless Urinal in White
Steward® Waterless Urinal in White
Frequently Purchased Together
Product Details
Product Details
- Waterless urinal
- Saves up to 40,000 gallons of water per fixture per year and significantly reduces sewage and maintenance costs
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2, ASME A112.19.19
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Steward®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flush Type:
- Waterless
- GSA Approved:
- No
- Height:
- 23-3/4 in
- IAPMO Listed:
- No
- Inlet Spud Location:
- Rear
- Material:
- Vitreous China
- Outlet Spud Location:
- Rear
- Outlet Spud Size:
- 2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- No
- Width:
- 11 in