Hand Shower Holder in Matte Black
Stillness® Hand Shower Holder in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Holder pivots and rotates to position hand shower at desired angle.
- Hand shower not included.
- Coordinates with other products in the Stillness and Purist® collection.
- 3-1/2" (89 mm) x 3-3/8" (86 mm)
- Bracket pivots and rotates to position hand shower at desired angle.
- Coordinates with Purist and Stillness faucets and accessories.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Stillness®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 3-3/8 in
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- KOHLER
- Installation Type:
- Wall Mount
- Length:
- 3-1/2 in
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 3-3/8 in