Hand Shower Holder in Matte Black
Stillness® Hand Shower Holder in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction.
- Deck- or bath-mount.
- For use with a hand shower (sold separately).
- Coordinates with Purist® and Stillness® faucets and accessories.
- Includes Polished Chrome hand shower hose.
- Coordinates with Purist and Stillness faucets and accessories.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Stillness®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 2-1/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Hardware Included:
- Yes
- Height:
- 2-7/10 in
- Hose Length:
- 59 in
- Installation Type:
- Deck Mount
- Length:
- 2-11/16 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 885612583628
- WaterSense Labeled:
- No
- Width:
- 2-5/32 in