Hand Shower Holder in Vibrant® Brushed Nickel
Stillness® Hand Shower Holder in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 576-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Bracket pivots and rotates to position handshower at desired angle
- Coordinates with Purist® and Stillness® faucets and accessories
- Bracket pivots
- Pivots to position a handshower at a desired angle
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Stillness®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 3-1/2 in
- Diameter:
- 2-37/100 in
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- KOHLER
- Height:
- 3-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 3-3/8 in