Hand Shower Holder in Vibrant® Brushed Nickel
Stillness® Hand Shower Holder in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Includes polished chrome handshower hose
- For use with a handshower (sold separately)
- Coordinates with Purist® and Stillness® faucets and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Stillness®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 2-1/8 in
- Diameter:
- 2-13/100 in
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- KOHLER
- Hardware Included:
- Yes
- Height:
- 2-7/10 in
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 2-11/16 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-5/32 in