This product requires certification to purchase.

Multifunction Wall Mount Showerhead with Arm and Flange in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Stillness® Multifunction Wall Mount Showerhead with Arm and Flange in Vibrant Brushed Nickel

  • Fast #
  • Part #K968-BN
  • Item #2181851
  • Manufacturer Part #968-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Stillness® Multifunction Wall Mount Showerhead with Arm and Flange in Vibrant Brushed Nickel

  • Fast #
  • Part #K968-BN
  • Item #2181851
  • Manufacturer Part #968-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 85
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 6 1/16" spray face
  • Spray settings: wide warm coverage, aerated, or massage spray
  • Includes showerhead, arm and flange
  • KOHLER® ceramic disc valves
  • MasterClean™ sprayface
  • Kohler® finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Stillness®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Diameter:
5-1/2 in
Faucet Connection Size:
1/2 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Wide, Full, Aerated, Massage
WaterSense Labeled:
No