This product requires certification to purchase.

Optional Drip Tray with Removable Screen in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Stillness® Optional Drip Tray with Removable Screen in Vibrant Brushed Nickel

  • Fast #
  • Part #K924-BN
  • Item #1624861
  • Manufacturer Part #924-BN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Stillness® Optional Drip Tray with Removable Screen in Vibrant Brushed Nickel

  • Fast #
  • Part #K924-BN
  • Item #1624861
  • Manufacturer Part #924-BN
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 42
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction for durability
  • Kohler® finishes resist corrosion and tarnish
  • Removable screen for easy cleaning
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Stillness®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
4 in
Material:
Brass
NSF Certified:
No
Width:
4-5/16 in