2-1/4 in. Metal Slidebar Trim Kit for K-8524 and K-9069
Stillness® Purist® 2-1/4 in. Metal Slidebar Trim Kit for K-8524 and K-9069
Package Quantity Info:
Each: 1 Pallet: 196-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with the K-8524 and K-9069 Slidebars
- Coordinates with Stillness and Purist faucets and accessories
- Premium metal const
- Kohler finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Stillness® Purist®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Diameter:
- 2-1/4 in
- Faucet Part Type:
- Slide Bar Trim
- Fits Brand:
- KOHLER
- Fits Model:
- K-8524, K-9069
- GSA Approved:
- No
- Height:
- 1/4 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No