This product requires certification to purchase.

46 x 46 in. Freestanding Bathtub Center Drain in Honed White

You last purchased this on
 
KOHLER

Stillness™ Soak 46 x 46 in. Freestanding Bathtub Center Drain in Honed White

  • Fast #
  • Part #K31404-HW1
  • Item #9752280
  • Manufacturer Part #31404-HW1
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Stillness™ Soak 46 x 46 in. Freestanding Bathtub Center Drain in Honed White

  • Fast #
  • Part #K31404-HW1
  • Item #9752280
  • Manufacturer Part #31404-HW1
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Honed White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Freestanding design creates a striking focal point in your bathing area
  • 23-5/8 in (600 mm) depth offers a deep soaking experience
  • Integral lumbar support
  • Slotted overflow allows for deep soaking
  • Center toe-tap drain color-matched to the bath
  • Freestanding bath stool handcrafted from Japanese Hinoki wood assures easy access to your bath (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Basin Depth:
24 in
Basin Length:
38-15/16 in
Basin Width:
38-15/16 in
Bathtub Shape:
Square
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5
Capacity:
111.5 gal
Collection:
Stillness™ Soak
Color Finish Category:
Whites
Color Finish Name:
Honed White
Depth:
24 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Height:
31-1/2 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Height:
31-1/2 in
Overall Length:
46 in
Overall Width:
46 in
Soaking Depth:
23-5/8 in
Weight:
275 lb