Elongated Closed Front with Cover Toilet Seat in White
Stonewood® Elongated Closed Front with Cover Toilet Seat in White
Frequently Purchased Together
Product Details
Product Details
- Color matched plastic hinges
- Compression molded wood provides a look and feel that cannot be achieved with other seat materials
- Designed to fit one and two piece toilets
- Toilet seat type: Closed front
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Stonewood®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-3/5 in
- GSA Approved:
- No
- Height:
- 1-1/16 in
- IAPMO Listed:
- No
- Length:
- 17 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-1/4 in