This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in White

You last purchased this on
 
KOHLER

Stonewood® Quiet-Close™ Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #K20466-0
  • Item #7426675
  • Manufacturer Part #20466-0
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Stonewood® Quiet-Close™ Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #K20466-0
  • Item #7426675
  • Manufacturer Part #20466-0
4.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quiet-Close™ lid closes slowly and quietly without slamming.
  • Versatile design that complements the design lines of many toilets.
  • Compression Molded Wood Construction
  • Elongated Seat.
  • Quiet-Close lid closes slowly and quietly without slamming.
  • Color-matched plastic hinges.
  • Compression-molded wood provides a look and feel that cannot be achieved with other seat materials.
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Stonewood® Quiet-Close™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
1-1/16 in
IAPMO Listed:
No
Length:
18-5/8 in
Seat Type:
Toilet
Toilet Seat Material:
Wood
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14-3/16 in