Round Closed Front with Cover Toilet Seat in Biscuit
Stonewood® Quiet-Close™ Round Closed Front with Cover Toilet Seat in Biscuit
Package Quantity Info:
Each: 1 Case: 6 Pallet: 108-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Versatile design that complements the design lines of many toilets.
- Compression Molded Wood Construction
- Round closed-front seat.
- Quiet-Close™ lid closes slowly and quietly without slamming.
- Quiet-Close lid closes slowly and quietly without slamming.
- Color-matched plastic hinges.
- Compression-molded wood provides a look and feel that cannot be achieved with other seat materials.
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Stonewood® Quiet-Close™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 16-5/8 in
- NSF Certified:
- No
- Seat Features:
- Slow-Close
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-3/16 in