This product requires certification to purchase.

Stopper Assembly Polished Chrome

You last purchased this on
 
KOHLER

Stopper Assembly Polished Chrome

  • Fast #
  • Part #K21318-CP
  • Item #516266
  • Manufacturer Part #21318-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Stopper Assembly Polished Chrome

  • Fast #
  • Part #K21318-CP
  • Item #516266
  • Manufacturer Part #21318-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For various pop-up bath drains
  • Includes O-ring
  • Made with premium materials for enhanced durability
  • 1-year warranty
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Metal
Product Type:
Stopper Assembly