Storage in Bamboo Twill
Storage in Bamboo Twill
Frequently Purchased Together
Product Details
Product Details
- For use with Jacquard®, Damask®, Poplin®, Marabou® and Jute® vanities
- Compartmentalizes vanity drawer to maximize storage space and organize items
- Includes one storage tray and one oral care tray
- Material: Bamboo
- Rubber feet allow you to set tray on the countertop during use
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Jacquard®, Damask®, Poplin®, Marabou® and Jute® Vanities
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Bamboo Twill
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Length:
- 8-1/4 in
- Material:
- Bamboo
- Product Type:
- Storage
- Width:
- 8-11/16 in