This product requires certification to purchase.

Strainer Drain Polished Chrome

You last purchased this on
 
KOHLER

Strainer Drain Polished Chrome

  • Fast #
  • Part #K1179957-CP
  • Item #4294149
  • Manufacturer Part #1179957-CP
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Strainer Drain Polished Chrome

  • Fast #
  • Part #K1179957-CP
  • Item #4294149
  • Manufacturer Part #1179957-CP
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Component Type:
Grate
Trim Ring:
No