Strainer Gasket
Strainer Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kohler Genuine Part
- Black Rubber Gasket
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Gasket
- Material:
- Rubber
- UPC:
- 040688346526