This product requires certification to purchase.

Strainer Plate for K-9135 and K-9136 Shower Drains

KOHLER

Strainer Plate for K-9135 and K-9136 Shower Drains

  • Fast #
  • Part #K1084501-BL
  • Item #3952685
  • Manufacturer Part #1084501-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Strainer Plate for K-9135 and K-9136 Shower Drains

  • Fast #
  • Part #K1084501-BL
  • Item #3952685
  • Manufacturer Part #1084501-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Drain Component Type:
Strainer Plate
IAPMO Listed:
No
Shape:
Round
Trim Ring:
No
UL Listed:
No
UPC:
650531910318