This product requires certification to purchase.

24 in. Undermount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
KOHLER

Strive® 24 in. Undermount Stainless Steel Single Bowl Kitchen Sink

Brand image
You last purchased this on
 
KOHLER

Strive® 24 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K5286-NA
  • Item #4554825
  • Manufacturer Part #5286-NA
4 out of 5 Customer Rating
24 x 18-1/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 9 in depth provides generous workspace
  • Rear drain increases workspace in the sink and allows for more storage space underneath the sink
  • SilentShield® sound-absorption technology offers quieter performance
  • Rounded 10 mm corners are easy to clean
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Strive®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
16 ga
IAPMO Listed:
No
Installation Type:
Undermount
Length:
24 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
22-1/4 in x 16-1/2 in x 9-5/16 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Width:
18-1/4 in


Customers Also Bought
1–6 of 18 items
Part #K3171-NA
Item #2375280
3.4 out of 5 Customer Rating
Requires Certification
Part #K5872-5UA1-0
Item #4294136
5 out of 5 Customer Rating
Requires Certification
Part #K5285-NA
Item #4536432
3.4 out of 5 Customer Rating
Requires Certification
Part #S20243PCNA
Item #7367890
4.7 out of 5 Customer Rating
Requires Certification
Part #K5871-5UA3-0
Item #4274680
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K5409-NA
Item #4813260
3.1 out of 5 Customer Rating
Requires Certification
Part #K5283-NA
Item #4811984
5 out of 5 Customer Rating
Requires Certification
Part #K5281-NA
Item #4554798
3.9 out of 5 Customer Rating
Requires Certification
Part #K5417-NA
Item #4895831
5 out of 5 Customer Rating
Requires Certification
Part #K5416-NA
Item #4896535
4.7 out of 5 Customer Rating
Requires Certification
Part #K5282-NA
Item #4554738
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing