This product requires certification to purchase.

29-1/2 in. Undermount Farmhouse Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
KOHLER

Strive® 29-1/2 in. Undermount Farmhouse Stainless Steel Single Bowl Kitchen Sink

Brand image
You last purchased this on
 
KOHLER

Strive® 29-1/2 in. Undermount Farmhouse Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K5417-NA
  • Item #4895831
  • Manufacturer Part #5417-NA
5 out of 5 Customer Rating
29-1/2 x 21-1/4 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink with SilentShield Sound Dampening - Includes Bottom Sink Rack

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits minimum 30" apron sink base cabinet
  • Single medium bowl
  • Depth: 9"
  • No faucet holes
  • Self-trimming apron overlaps the cabinet face for easy installation
  • Rear drain increases workspace in the sink and storage space underneath
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes installation hardware and cutout templates
  • Includes bottom sink rack
  • Rounded 10mm corners are easy to clean
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Strive®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Faucet Included:
No
Gauge (metal):
16 ga
IAPMO Listed:
No
Installation Type:
Apron Front, Undermount
Length:
29-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
26-1/2 in x 17-3/16 in x 9 in
Sink Depth:
9-5/16 in
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
Width:
21-1/4 in


Customers Also Bought
1–6 of 18 items
Part #K3822-NA
Item #7426618
4.1 out of 5 Customer Rating
Requires Certification
Part #S20243NA
Item #7367875
5 out of 5 Customer Rating
Requires Certification
Part #S20022NA
Item #7245549
3.3 out of 5 Customer Rating
Requires Certification
Part #S11600NA
Item #3145783
4.8 out of 5 Customer Rating
Requires Certification
Part #K3821-4-NA
Item #3951216
3.4 out of 5 Customer Rating
Requires Certification
Part #K5832-5U-0
Item #3925434
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K5286-NA
Item #4554825
4 out of 5 Customer Rating
Requires Certification
Part #K5409-NA
Item #4813260
3.1 out of 5 Customer Rating
Requires Certification
Part #K5283-NA
Item #4811984
5 out of 5 Customer Rating
Requires Certification
Part #K5281-NA
Item #4554798
3.9 out of 5 Customer Rating
Requires Certification
Part #K5416-NA
Item #4896535
4.7 out of 5 Customer Rating
Requires Certification
Part #K5282-NA
Item #4554738
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing