32 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Strive® 32 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minimum base cabinet width 36"
- Double equal bowls
- Depth: 9"
- No faucet holes
- Rear drain increases workspace in the sink and allows for more storage space underneath the sink
- SilentShield® sound-absorption technology offers quieter performance
- Includes divider dishcloth bar, divider utility shelf and bottom sink rack
- Includes installation hardware
- Rounded 10mm corners are easy to clean
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Strive®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- No
- Length:
- 32 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-9/16 in x 16-9/16 in x 9 in
- Sink Bowl Size, Right:
- 14-9/16 in x 16-9/16 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 18-5/16 in