This product requires certification to purchase.

32 in. Undermount Stainless Steel Double Bowl Kitchen Sink

You last purchased this on
 
KOHLER

Strive® 32 in. Undermount Stainless Steel Double Bowl Kitchen Sink

Brand image
You last purchased this on
 
KOHLER

Strive® 32 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #K5284-NA
  • Item #5026055
  • Manufacturer Part #5284-NA
5 out of 5 Customer Rating
32 x 18-5/16 in. Stainless Steel Double Bowl Undermount Kitchen Sink with Smart Divide and SilentShield Sound Dampening - Includes Utility Shelf and Bottom Sink Rack

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Minimum base cabinet width 36"
  • Large/medium bowls
  • Depth: 9"
  • No faucet holes
  • Smart Divide® features a lower bowl divider that increases workspace and versatility
  • Rear drain increases workspace in the sink and allows for more storage space underneath the sink
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes a sink bridge utility shelf with dishcloth bar and a bottom sink rack
  • Includes installation hardware
  • Rounded 10mm corners are easy to clean
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Strive®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-3/4 in
Faucet Included:
No
Gauge (metal):
16 ga
IAPMO Listed:
No
Installation Type:
Undermount
Length:
32 in
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
17-1/2 in x 16-9/16 in x 9 in
Sink Bowl Size, Right:
11-5/8 in x 16-9/16 in x 9 in
Sink Depth:
9-5/16 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
18-5/16 in


Customers Also Bought
1–6 of 18 items
Part #S11449NA
Item #3075081
3.1 out of 5 Customer Rating
Requires Certification
Part #K3822-NA
Item #7426618
4.1 out of 5 Customer Rating
Requires Certification
Part #EECTRU17179T
Item #7653531
3.7 out of 5 Customer Rating
Requires Certification
Part #PFUC109A
Item #7339407
4 out of 5 Customer Rating
Requires Certification
Part #K6647-ST
Item #4125718
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K5286-NA
Item #4554825
4 out of 5 Customer Rating
Requires Certification
Part #K5409-NA
Item #4813260
3.1 out of 5 Customer Rating
Requires Certification
Part #K5283-NA
Item #4811984
5 out of 5 Customer Rating
Requires Certification
Part #K5281-NA
Item #4554798
3.9 out of 5 Customer Rating
Requires Certification
Part #K5417-NA
Item #4895831
5 out of 5 Customer Rating
Requires Certification
Part #K5416-NA
Item #4896535
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing