This product requires certification to purchase.

32 in. Undermount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
KOHLER

Strive® 32 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K5285-NA
  • Item #4536432
  • Manufacturer Part #5285-NA
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Strive® 32 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K5285-NA
  • Item #4536432
  • Manufacturer Part #5285-NA
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 9 in depth provides generous workspace
  • Rear drain increases workspace in the sink and allows for more storage space underneath the sink
  • SilentShield® sound-absorption technology offers quieter performance
  • Rounded 10 mm corners are easy to clean
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Strive®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
32 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
30-1/4 in x 16-9/16 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
18-5/16 in