This product requires certification to purchase.

Utility Rack Stainless Steel

You last purchased this on
 
KOHLER

Strive® Utility Rack Stainless Steel

  • Fast #
  • Part #K6429-ST
  • Item #4569431
  • Manufacturer Part #6429-ST
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Strive® Utility Rack Stainless Steel

  • Fast #
  • Part #K6429-ST
  • Item #4569431
  • Manufacturer Part #6429-ST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 250
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fits K-3820, K-3821, K-3823, K-3838, K-3839, K-3935, K-3942, and K-3944 Vault™ kitchen sinks
  • Comes included with the K-5285-NA, K-5283-NA, and 5409-NA Strive kitchen sinks
  • Acts as a drying rack for sponges and scrubbers
  • Improves airflow to dishcloths to shorten drying time
  • Dishwasher safe
  • Requires Certification

Specifications

Brand Model Compatibility:
Vault™, K-3820, K-3821, K-3823, K-3838, K-3839, K-3935, K-3942, K-3944
CARB OTC LEED Compliant:
No
Collection:
Strive®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
3 in
IAPMO Listed:
No
Length:
19-1/16 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Rectangular
Size:
19-1/16 in x 5-1/8 in
Weight:
2.5 lb
Width:
130 mm