This product requires certification to purchase.

Elongated Open Front Toilet Seat in Biscuit

You last purchased this on
 
KOHLER

Stronghold® Elongated Open Front Toilet Seat in Biscuit

  • Fast #
  • Part #K4731-C-96
  • Item #3279866
  • Manufacturer Part #4731-C-96
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Stronghold® Elongated Open Front Toilet Seat in Biscuit

  • Fast #
  • Part #K4731-C-96
  • Item #3279866
  • Manufacturer Part #4731-C-96
5 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sturdy and chip-resistant polypropylene with a finish that won't stain or peel
  • Ergonomic contour adds additional comfort to the seat
  • Integrated handle allows user to easily raise and lower the ring
  • The check hinge will stop the seat from leaning back and applying pressure on a tank or a flushometer
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z124.5
CARB OTC LEED Compliant:
No
Collection:
Stronghold®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
GSA Approved:
No
Height:
1-11/64 in
IAPMO Listed:
No
Length:
18-3/4 in
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
Width:
14-1/4 in