Elongated Open Front Toilet Seat in White
Stronghold® Elongated Open Front Toilet Seat in White
Frequently Purchased Together
Product Details
Product Details
- Open-front seat without lid
- Includes an antimicrobial agent that protects the toilet seat from odor- and stain-causing bacteria, mold and mildew, Antimicrobial agent does not protect the user from disease-causing bacteria
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Stronghold®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 1-11/64 in
- IAPMO Listed:
- No
- Length:
- 14-1/4 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Width:
- 18-3/4 in