Elongated Open Front Toilet Seat in White
Stronghold® Elongated Open Front Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Made of solid polypropylene - resistant to staining, fading, chipping and peeling
- Ergonomic contour adds additional comfort to the seat
- An integrated handle allows the user to easily raise and lower the ring
- The self-sustaining check hinge will prevent the seat from slamming and require a forced open and closure along with the check hinge functionality
- Material: Plastic
- Toilet seat type: Open front
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Stronghold®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- Height:
- 1-11/64 in
- IAPMO Listed:
- Yes
- Length:
- 18-3/4 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- UPC:
- 650531434883
- Width:
- 14-1/4 in