Elongated Open Front Toilet Seat in White
Stronghold® Quiet-Close™ Elongated Open Front Toilet Seat in White
Frequently Purchased Together
Product Details
Product Details
- Made of solid polypropylene - resistant to staining, fading, chipping and peeling
- Ergonomic contour adds additional comfort to the seat
- An integrated handle allows the user to easily raise and lower the ring
- The Quiet-Close™ check hinge will slowly close with the slightest touch along with the check hinge functionality
- Material: Plastic
- Toilet seat type: Open front
- Quiet-Close™ check hinge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Stronghold® Quiet-Close™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 1-1/8 in
- IAPMO Listed:
- Yes
- Length:
- 18-3/4 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Width:
- 14-1/4 in