This product requires certification to purchase.

22 x 20 in. Vitreous China Service Kitchen Sink in White

You last purchased this on
 
KOHLER

Sudbury™ 22 x 20 in. Vitreous China Service Kitchen Sink in White

  • Fast #
  • Part #K6652-0
  • Item #10099
  • Manufacturer Part #6652-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Sudbury™ 22 x 20 in. Vitreous China Service Kitchen Sink in White

  • Fast #
  • Part #K6652-0
  • Item #10099
  • Manufacturer Part #6652-0
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sudbury™
  • Combine with a KOHLER wall-mount faucet to complete your installation
  • Blank back
  • Bowl Size: 22" x 20" x 24"
  • White
  • Faucet, stainless steel rim guard and trap not included
  • Optional Accessories: SS rim guard, 9" for sides; SS rim guard, 12" for front; Adjustable 3" trap with strainer; Adjustable 2" trap with strainer: K6672
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
Sudbury™
Color Finish Category:
Whites
Color Finish Name:
White
Sink Bowl Size:
19 in x 16 in x 13 1/8 in
Sink Installation Type:
Floor Mount