This product requires certification to purchase.

Acrylic Freestanding Oval Bathtub with Heated Surface, Straight Shroud and Center Drain in White

You last purchased this on
 
KOHLER

Sunstruck® Acrylic Freestanding Oval Bathtub with Heated Surface, Straight Shroud and Center Drain in White

Brand image
You last purchased this on
 
KOHLER

Sunstruck® Acrylic Freestanding Oval Bathtub with Heated Surface, Straight Shroud and Center Drain in White

  • Fast #
  • Part #K6368-W1-0
  • Item #7200079
  • Manufacturer Part #6368-W1-0
4.2 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
  • Three heat settings allow you to customize the surface temperature
  • Freestanding design creates a striking focal point in your bathing area
  • Depth: 16"
  • Integral lumbar support
  • Textured bottom surface
  • Wide ledges on one side is ideal for deck mount faucet and/or handshower
  • Center drain location
  • Straight shroud
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Basin Length:
54-7/8 in
Basin Width:
29-3/16 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 218.2, CSA B45.5
Capacity:
72.6 gal
Collection:
Sunstruck®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16 in
Drain Included:
No
Drain Location:
Center
GSA Approved:
No
Height:
24-1/2 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
65-1/2 in
Material:
Plastic
Number of Occupants:
1
UL Listed:
Yes
Volts:
120V
Width:
35-1/2 in



Customers Also Bought
1–6 of 18 items
Part #K1800-HW1
Item #4125622
4.9 out of 5 Customer Rating
Requires Certification
Part #K6368-0
Item #4599381
3.6 out of 5 Customer Rating
Requires Certification
Part #MTIS246AWHMT
Item #8587194
3.9 out of 5 Customer Rating
Requires Certification
Part #K24001-0
Item #7426654
4.1 out of 5 Customer Rating
Requires Certification
Part #SHDOFS6731WH
Item #7938438
3.9 out of 5 Customer Rating
Requires Certification
Part #M106267000001
Item #7301579
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K1967-GHW-0
Item #7849142
5 out of 5 Customer Rating
Requires Certification
Part #K6368-0
Item #4599381
3.6 out of 5 Customer Rating
Requires Certification
Part #K6369-0
Item #4599383
5 out of 5 Customer Rating
Requires Certification
Part #K24001-0
Item #7426654
4.1 out of 5 Customer Rating
Requires Certification
Part #K24002-0
Item #7426712
5 out of 5 Customer Rating
Requires Certification
Part #K8332-0
Item #7654509
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing