This product requires certification to purchase.

60 x 42 in. Soaker Drop-In Bathtub with Reversible Drain in White

You last purchased this on
 
KOHLER

Sunward® 60 x 42 in. Soaker Drop-In Bathtub with Reversible Drain in White

Brand image
You last purchased this on
 
KOHLER

Sunward® 60 x 42 in. Soaker Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K1163-0
  • Item #2270972
  • Manufacturer Part #1163-0
5 out of 5 Customer Rating
60 x 42 in. Drop-In Bathtub with Reversible Drain

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Oval shape creates a graceful and spacious bathing experience
  • Molded lumbar support and armrests offer extra comfort while bathing
  • End drain location
  • Under-mount installation
  • Textured bottom surface
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Basin Length:
24-63/100 in
Basin Width:
43 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.0, CSA B45.5, CSA C22.2
Capacity:
57 gal
Collection:
Sunward®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15 in
Drain Location:
Universal
GSA Approved:
No
Height:
21 in
IAPMO Listed:
Yes
Installation Type:
Drop-in, Undermount
Length:
60 in
Material:
Acrylic
Number of Occupants:
1
Origin:
Domestic
Overall Length:
60 in
Overall Width:
42 in
UL Listed:
No
Weight:
75 lb
Width:
42 in



Customers Also Bought
1–6 of 18 items
Part #K24002-0
Item #7426712
5 out of 5 Customer Rating
Requires Certification
Part #MT523
Item #8554674
3.6 out of 5 Customer Rating
Requires Certification
Part #MT5152EP
Item #8554672
4.4 out of 5 Customer Rating
Requires Certification
Part #MT5153EP
Item #8554677
3.9 out of 5 Customer Rating
Requires Certification
Part #M5010
Item #8554671
3.3 out of 5 Customer Rating
Requires Certification
Part #D86220PG
Item #9328185
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K1162-S1-0
Item #4336679
5 out of 5 Customer Rating
Requires Certification
Part #K6346-0
Item #5144995
4.4 out of 5 Customer Rating
Requires Certification
Part #K1165-S1-0
Item #4418538
4 out of 5 Customer Rating
Requires Certification
Part #K1163-S1-0
Item #4336895
5 out of 5 Customer Rating
Requires Certification
Part #K5715-0
Item #5144878
4.4 out of 5 Customer Rating
Requires Certification
Part #K1123-0
Item #3183875
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing