This product requires certification to purchase.

60 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

You last purchased this on
 
KOHLER

Sunward® 60 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K1162-S1-0
  • Item #4336679
  • Manufacturer Part #1162-S1-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Sunward® 60 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K1162-S1-0
  • Item #4336679
  • Manufacturer Part #1162-S1-0
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Molded lumbar support and armrests offer extra comfort while bathing
  • End drain
  • Under mountable
  • Textured bottom surface
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ASME:
ASME A112.19.7
Application:
Residential
Bathtub Shape:
Oval
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.5, CSA B45.10
Capacity:
57 gal
Collection:
Sunward®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Universal
Height:
20 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Acrylic
Number of Jets:
6
Number of Occupants:
1
Origin:
Domestic
Overall Length:
60 in
Overall Width:
42 in
UL Listed:
UL 1795
Volts:
120V
Weight:
110 lb