72 x 42 in. Soaker Drop-In Bathtub with End Drain in White
Sunward® 72 x 42 in. Soaker Drop-In Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Generous 6' oval shape provides an incredibly spacious bathing area
- Molded lumbar support and armrests offer extra comfort while bathing
- End drain location
- Under-mount installation
- Textured bottom surface
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 55-1/4 in
- Basin Shape:
- Oval
- Basin Width:
- 23-1/2 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 75 gal
- Collection:
- Sunward®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20 in
- Drain Included:
- No
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 20 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 72 in
- Material:
- ExoCrylic™
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 20 in
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Soaking Depth:
- 15 in
- UL Listed:
- No
- Weight:
- 75 lb
- Width:
- 42 in
- cUPC Certified:
- No