72 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
Sunward® 72 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Single-speed whirlpool offers performance and value with 6 fully adjustable jets
- Hydromassage flow and direction can be controlled at each jet
- Generous 6' oval shape provides an incredibly spacious bathing area
- Molded lumbar support and armrests offer extra comfort while bathing
- End drain
- Under mountable
- Textured bottom surface
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- Application:
- Residential
- Bathtub Shape:
- Oval
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 75 gal
- Collection:
- Sunward®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- End
- Height:
- 20 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- ExoCrylic™
- Number of Jets:
- 6
- Number of Occupants:
- 2
- Origin:
- Domestic
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- UL Listed:
- UL 1795
- Volts:
- 120V
- Weight:
- 110 lb